Beli Makita Pj7000 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Plate Joineratribut:
- Continuous Rating Input (W): 701
- Blade Diameter (mm): 100 (4inch)
- Dimensions (LxWxH) (mm): 302x139x145
- Power Supply Cord (m): 2.5 (8.2 ft)
- No Load Speed (rpm): 11000
- Makita Pin Cap 9557NBatribut:
- UNSPSC: 27112709
- Makita Cutteratribut:
- Blade Inner Diameter (Φmm): 25 (25.4 is also possible)
- Blade Outer Diameter (Φmm): 205
- Cable Length (m): 5
- Carbon Brush Nominal Number: 154
- Current (A): 15
- Included Accessories: Diamond wheel, box wrench 22 (782017-2), box wrench 13 (782212-4), water supply device set (with water supply plug)
- Maximum Cutting Depth at 90° (mm): 70
- Overall Length (mm): 370
- Power Consumption (W): 1430
- Power Input (V): Single phase 100
- Rotation Speed (rpm): 3800
- Type: With diamond wheel
- MISTY COOL Air CoolerDeskripsi:ACB-HLB-11A/REDAir cooler blower/ air cooler/ air humidifier memiliki kapasitas tangki air dan kapasitas udara yang besar. Air cooler cocok digunakan untuk ruangan yang membutuhkan pendingin udara dengan daya sebar yang baik.
- Daikin Air Conditioner Split Wall Thailandatribut:
- Color: White
- Refrigrant Type: R32
- SNI License: Yes
- SNI Number: PCS 01574.01
- Tasco Mesin Potong RumputDeskripsi:Mesin Pemotong Rumputatribut:
- Fuel mixture gasoline oil: 25:1
- Ignition plug: BM-6A
- Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
Daftar Harga Makita Pj7000 Terbaru April 2026
| Makita Plate Joiner | Rp6.799.900 |
| Makita Pin Cap 9557NB | Rp22.900 |
| Makita Cutter | Rp13.999.900 |
| TOTO Kloset Closed Coupled | Rp1.099.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| MISTY COOL Air Cooler | Rp1.899.900 |
| Daikin Air Conditioner Split Wall Thailand | Rp5.999.900 |
| Tasco Mesin Potong Rumput | Rp1.899.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)























































































































































/lsP101005784-3.jpg)